WIRE SHELVING UNIT, 72 IN X 24 IN X 70 IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL
WIRE SHELVING UNIT, 72 IN X 24 IN X 70 IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire shelving unit measures 72 inch width x 70 inch height x 24 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has four shelves and a 1,200-pound load capacity.
Technical Specs
Item Wire Shelving Unit
Finish Powder Coated
Overall Depth 24 in
Overall Width 72 in
Caster Wheel/Tread Material Polyurethane
Load Capacity per Shelf 300 lb
Number of Shelves 4
Shelf Adjustment Increments 2 in
Adjustability Adjustable
Recommended Environments Dry
Material Steel
Colour Black
Overall Height 70 in
Caster Wheel/Configuration (4) Swivel
Caster Wheel Diameter 5 in
Whole Unit Load Capacity 1,200 lb
Shelf Adjustment Type Split Sleeve
Shelving Configuration Standalone Unit
Post Shape Square
Country of Origin Taiwan
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$689.21
/ each