WIRE SHELVING UNIT, 60 IN X 24 IN X 70 IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL
WIRE SHELVING UNIT, 60 IN X 24 IN X 70 IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire shelving unit measures 60 inch width x 70 inch height x 24 inch depth and is black with a powder-coated finish/coating. It is made out of steel. In addition, it has four shelves and a 1,200-pound load capacity.
Technical Specs
Item Wire Shelving Unit
Finish Powder Coated
Overall Depth 24 in
Overall Width 60 in
Caster Wheel/Tread Material Polyurethane
Load Capacity per Shelf 300 lb
Number of Shelves 4
Shelf Adjustment Increments 2 in
Adjustability Adjustable
Recommended Environments Dry
Material Steel
Colour Black
Overall Height 70 in
Caster Wheel/Configuration (4) Swivel
Caster Wheel Diameter 5 in
Whole Unit Load Capacity 1,200 lb
Shelf Adjustment Type Split Sleeve
Shelving Configuration Standalone Unit
Post Shape Square
Country of Origin Taiwan
(subject to change)