!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING UNIT, 48 IN X 24 IN X 69½ IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL

WIRE SHELVING UNIT, 48 IN X 24 IN X 69½ IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL

METRO

WIRE SHELVING UNIT, 48 IN X 24 IN X 69½ IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING UNIT, 48 IN X 24 IN X 69½ IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL

WIRE SHELVING UNIT, 48 IN X 24 IN X 69½ IN, DRY, SPLIT SLEEVE, 4 SHELVES, 4 SWIVEL

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $773.88 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW2448NC463UP45MP
  • Mfr. Model # 45TY54
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.4 lbs

Product Details

This wire shelving unit measures 48 inch width x 72 inch height x 24 inch depth and is grey with a chrome finish/coating. It includes four posts, donut bumpers for casters, plastic split sleeves and it is made out of steel. In addition, it has four shelves, a 600-pound load capacity. This wire shelving unit meets the standards for NSF.

Technical Specs

  • ItemWire Shelving Unit
  • FinishChrome
  • Overall Depth24 in
  • Overall Width48 in
  • Caster Mounting TypeStem
  • Caster Wheel/Tread MaterialPolyurethane
  • Non-Marking CastersNon-Marking Casters
  • Caster Stem Length2 3/16 in
  • Caster Wheel Width2 3/8 in
  • Whole Unit Load Capacity600 lb
  • Shelf Adjustment TypeSplit Sleeve
  • Shelving ConfigurationStandalone Unit
  • AssembledUnassembled
  • Post ShapeRound
  • StandardsNSF
  • Material Steel
  • Colour Grey
  • Overall Height 72 in
  • Caster Wheel Type Tread on Core
  • Caster Wheel/Configuration (2) Swivel, (2) Swivel with Brakes
  • Caster Frame Material Steel
  • Caster Mounting Height 8 1/4 in
  • Caster Wheel Diameter 5 in
  • Load Capacity per Shelf 150 lb
  • Number of Shelves 4
  • Shelf Adjustment Increments 1 in
  • Adjustability Adjustable
  • Includes (4) Posts, Donut Bumpers for Casters, Plastic Split Sleeves
  • Recommended Environments Dry
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list