!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING UNIT, STARTER, 48 X 24 IN, 74 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, SILVER

WIRE SHELVING UNIT, STARTER, 48 X 24 IN, 74 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, SILVER

METRO

WIRE SHELVING UNIT, STARTER, 48 X 24 IN, 74 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING UNIT, STARTER, 48 X 24 IN, 74 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, SILVER

WIRE SHELVING UNIT, STARTER, 48 X 24 IN, 74 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, SILVER

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,595.29 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW74PS42448NS4
  • Mfr. Model # 45RK96
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

This wire shelving unit measures 48 inch width x 74 inch height x 24 inch depth and is grey. It includes four posts, plastic split sleeves and is made out of stainless steel. In addition, it has four shelves, and a 2,000-pound load capacity. This wire shelving unit meets the standards for NSF.

Technical Specs

  • ItemWire Shelving Unit
  • ColourGrey
  • Includes Mounting HardwareMounting Hardware Included
  • MaterialStainless Steel
  • Overall Height74 in
  • Recommended EnvironmentsDry, Harsh, Wet
  • StandardsNSF
  • Shelf ConfigurationStarter
  • Number of Shelves4
  • Adjustability Adjustable
  • Includes (4) Posts, Plastic Split Sleeves
  • Load Capacity per Shelf 500 lb
  • Overall Depth 24 in
  • Overall Width 48 in
  • Shelf Adjustment Increments 1 in
  • Whole Unit Load Capacity 2,000 lb
  • Shelf Adjustment Type Split Sleeve
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list