!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING UNIT, STARTER, 48 IN X 24 IN, 63 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, DRY

WIRE SHELVING UNIT, STARTER, 48 IN X 24 IN, 63 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, DRY

METRO

WIRE SHELVING UNIT, STARTER, 48 IN X 24 IN, 63 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, DRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING UNIT, STARTER, 48 IN X 24 IN, 63 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, DRY

WIRE SHELVING UNIT, STARTER, 48 IN X 24 IN, 63 IN OVERALL H, 4 SHELVES, SPLIT SLEEVE, DRY

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $672.59 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW42448NDSG463PDS
  • Mfr. Model # 8PCU2
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 75.0 lbs

Product Details

This wire shelving unit measures 48 inch width x 63 inch height x 24 inch depth and is black with a powder-coated finish/coating. It includes four posts, post caps, split sleeves and is made out of stainless steel. In addition, it has four shelves, and a 2,000-pound load capacity.

Technical Specs

  • ItemWire Shelving Unit
  • ColourBlack
  • Includes(4) Posts, Post Caps, Split Sleeves
  • Load Capacity per Shelf500 lb
  • Overall Depth24 in
  • Overall Width48 in
  • Shelf Adjustment Increments1 in
  • Shelf ConfigurationStarter
  • Number of Shelves4
  • Adjustability Adjustable
  • Finish Powder Coated
  • Includes Mounting Hardware Mounting Hardware Included
  • Material Stainless Steel
  • Overall Height 63 in
  • Recommended Environments Dry
  • Whole Unit Load Capacity 2,000 lb
  • Shelf Adjustment Type Split Sleeve
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list