!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING, 4 SHELVES/2 POSTS ADD-ON UNIT, STATIONARY, ADJUSTABLE, CHROME FINISH, 72 X 24 X 74 IN

WIRE SHELVING, 4 SHELVES/2 POSTS ADD-ON UNIT, STATIONARY, ADJUSTABLE, CHROME FINISH, 72 X 24 X 74 IN

METRO

WIRE SHELVING, 4 SHELVES/2 POSTS ADD-ON UNIT, STATIONARY, ADJUSTABLE, CHROME FINISH, 72 X 24 X 74 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING, 4 SHELVES/2 POSTS ADD-ON UNIT, STATIONARY, ADJUSTABLE, CHROME FINISH, 72 X 24 X 74 IN

WIRE SHELVING, 4 SHELVES/2 POSTS ADD-ON UNIT, STATIONARY, ADJUSTABLE, CHROME FINISH, 72 X 24 X 74 IN

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,394.41 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW5AA577C
  • Mfr. Model # 5AA577C
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 115.0 lbs

Product Details

Build on to your existing wire shelving unit with this add-on pack of four shelves and two add-on posts with S hooks. The open wire shelves are rated for a 600-800 lbs weight limit each and have a chrome-plated finish. This add-on pack is 72 inches length x 24 width x 74 height, has a corner release for adjusting shelves, and site select post adjustments in one-inch increments.

Technical Specs

  • ItemWire Shelving
  • ColourGreen
  • Includes(2) Posts, (2) S Hooks Per Shelf
  • MaterialStainless Steel
  • Overall Height74 in
  • Recommended EnvironmentsWet
  • Whole Unit Load Capacity2,000 lb
  • Number of Shelves5
  • Adjustability Adjustable
  • Finish Epoxy Coated
  • Load Capacity per Shelf 400 lb
  • Overall Depth 24 in
  • Overall Width 72 in
  • Standards HACCP, NSF
  • Shelf Configuration Add-On
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list