!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELVING, FREESTANDING, STATIONARY, ADJUSTABLE, 5 TIER, CHROME FINISH, 72 X 18 X 74 IN

WIRE SHELVING, FREESTANDING, STATIONARY, ADJUSTABLE, 5 TIER, CHROME FINISH, 72 X 18 X 74 IN

METRO

WIRE SHELVING, FREESTANDING, STATIONARY, ADJUSTABLE, 5 TIER, CHROME FINISH, 72 X 18 X 74 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELVING, FREESTANDING, STATIONARY, ADJUSTABLE, 5 TIER, CHROME FINISH, 72 X 18 X 74 IN

WIRE SHELVING, FREESTANDING, STATIONARY, ADJUSTABLE, 5 TIER, CHROME FINISH, 72 X 18 X 74 IN

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,181.42 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW5A377C
  • Mfr. Model # 5A377C
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 117.0 lbs

Product Details

This stationary, freestanding, adjustable open wire shelving unit has a 600-800 lbs. capacity per shelf and a chrome-plated finish. It consists of five shelves, four posts, and includes S hooks for convenience and stability. The unit measures 72 inches length x 18 width x 74 height and has a corner release for adjusting shelves and site select post adjustments in one-inch increments.

Technical Specs

  • ItemWire Shelving
  • ColourGreen
  • Includes(4) Posts
  • MaterialStainless Steel
  • Overall Height74 in
  • Recommended EnvironmentsWet
  • StandardsHACCP, NSF
  • Shelf ConfigurationStarter
  • Adjustability Adjustable
  • Finish Epoxy Coated
  • Load Capacity per Shelf 400 lb
  • Overall Depth 18 in
  • Overall Width 72 in
  • Shelf Adjustment Increments 1 in
  • Whole Unit Load Capacity 2,000 lb
  • Number of Shelves 5
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list