!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELF POST, 75 X 1 IN, STEEL, SPLIT SLEEVE, SILVER, LEVELING FEET INCLUDED, 2 PK

WIRE SHELF POST, 75 X 1 IN, STEEL, SPLIT SLEEVE, SILVER, LEVELING FEET INCLUDED, 2 PK

METRO

WIRE SHELF POST, 75 X 1 IN, STEEL, SPLIT SLEEVE, SILVER, LEVELING FEET INCLUDED, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELF POST, 75 X 1 IN, STEEL, SPLIT SLEEVE, SILVER, LEVELING FEET INCLUDED, 2 PK

WIRE SHELF POST, 75 X 1 IN, STEEL, SPLIT SLEEVE, SILVER, LEVELING FEET INCLUDED, 2 PK

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $127.66 / pkg. of 2

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22A713
  • Mfr. Model # 74P-2 9995Z-8
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Product Details

This wire shelf post measures 1 inch width x 75 inch height and is grey with a chrome finish/coating. It includes eight S-hooks and it is made out of steel. This wire shelf post meets the standards for ISO 9001-9002, NSF.

Technical Specs

  • ItemWire Shelf Post
  • FinishChrome
  • MaterialSteel
  • Overall Width1 in
  • Includes(8) S Hooks
  • MobilityStationary
  • Number of Pieces2
  • Shelf Adjustment Increments1 in
  • Colour Grey
  • Includes Leveling Feet Leveling Feet Included
  • Overall Height 75 in
  • Shelf Adjustment Type Split Sleeve
  • Includes Mounting Hardware Mounting Hardware Included
  • Mounting Hardware Required Mounting Hardware Required
  • Recommended Environments Dry
  • Standards ISO 9001-9002, NSF
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list