WIRE SHELF, 48 X 24 IN, 5 SHELVES, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY, NSF, 5 PK
WIRE SHELF, 48 X 24 IN, 5 SHELVES, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY, NSF, 5 PK
METRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire shelf measures 48 inch width x 24 inch depth and is grey with a chrome finish/coating. It includes sleeves, wedges and it is made out of steel. In addition, it has five shelves, a 800-pound load capacity. This wire shelf meets the standards for ISO 9001-9002.
Technical Specs
Item Wire Shelf
Finish Chrome
Material Steel
Overall Depth 24 in
Includes Sleeves, Wedges
Lip Type Stationary
Mounting Location Bottom, Middle, Top
Number of Shelves 5
Shelf Adjustment Type Split Sleeve
Shelf Width 48 in
Colour Grey
Load Capacity 800 lb
NSF Certified NSF Certified
Overall Width 48 in
Lip Height 1/4 in
Mounting Hardware Required Mounting Hardware Required
Number of Pieces 5
Recommended Environments Dry
Shelf Depth 24 in
Standards ISO 9001-9002
Country of Origin Varies
(subject to change)
Alternate Products
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$692.37
/ pkg.
Related Products
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.99
/ each
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$54.52
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.11
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.12
/ each