WIRE SHELF, 42 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY, NSF APPROVED
WIRE SHELF, 42 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY, NSF APPROVED
METRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This wire shelf measures 42 inch width x 24 inch depth and is grey with a chromate finish/coating. It includes four pairs of split sleeves and it is made out of steel. In addition, it has one shelf, a 800-pound load capacity. This wire shelf meets the standards for ISO 9001-9002.
Technical Specs
Item Wire Shelf
Finish Chromate
Material Steel
Overall Depth 24 in
Includes (4) Pairs of Split Sleeves
Lip Height 1/4 in
Mounting Hardware Required Mounting Hardware Required
Number of Shelves 1
Shelf Adjustment Type Split Sleeve
Shelf Width 42 in
Colour Grey
Load Capacity 800 lb
NSF Certified NSF Certified
Overall Width 42 in
Includes Mounting Hardware Mounting Hardware Included
Lip Type Stationary
Mounting Location Bottom, Middle, Top
Recommended Environments Dry
Shelf Depth 24 in
Standards ISO 9001-9002
Country of Origin Varies
(subject to change)