!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SHELF, 36 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY/HARSH/WET

WIRE SHELF, 36 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY/HARSH/WET

METRO

WIRE SHELF, 36 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY/HARSH/WET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SHELF, 36 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY/HARSH/WET

WIRE SHELF, 36 IN X 24 IN, 1 SHELF, SPLIT SLEEVE, 800 LB LOAD CAPACITY, DRY/HARSH/WET

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $435.72 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW2436NS
  • Mfr. Model # 2436NS
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 66.25 lbs

Product Details

This wire shelf measures 36 inch width x 24 inch depth and is grey. It includes four pairs of split sleeves and is made out of 304 stainless steel. In addition, it has one shelf, a 800-pound load capacity. This wire shelf meets the standards for ISO 9001-9002.

Technical Specs

  • ItemWire Shelf
  • Load Capacity800 lb
  • NSF CertifiedNSF Certified
  • Overall Width36 in
  • Includes Mounting HardwareMounting Hardware Included
  • Lip TypeStationary
  • Mounting LocationBottom, Middle, Top
  • Recommended EnvironmentsDry, Harsh, Wet
  • Shelf Depth24 in
  • StandardsISO 9001-9002
  • Colour Grey
  • Material 304 Stainless Steel
  • Overall Depth 24 in
  • Includes (4) Pairs of Split Sleeves
  • Lip Height 1/4 in
  • Mounting Hardware Required Mounting Hardware Required
  • Number of Shelves 1
  • Shelf Adjustment Type Split Sleeve
  • Shelf Width 36 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list