WIRE SHELF, 72 IN X 14 IN, 1 SHELF, SPLIT SLEEVE, 600 LB LOAD CAPACITY, DRY, NSF APPROVED
WIRE SHELF, 72 IN X 14 IN, 1 SHELF, SPLIT SLEEVE, 600 LB LOAD CAPACITY, DRY, NSF APPROVED
METRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Chrome plated super Erecta(T) shelve. Plastic sleeves are included with each shelf. Dimensions 14 inches long x 72 inches wide. Package quantity 2.
Technical Specs
- ItemWire Shelf
- FinishChrome
- MaterialSteel
- Overall Depth14 in
- Includes(4) Pairs of Split Sleeves
- Lip Height1/4 in
- Mounting Hardware RequiredMounting Hardware Required
- Number of Shelves1
- Shelf Adjustment TypeSplit Sleeve
- Shelf Width72 in
- Colour Grey
- Load Capacity 600 lb
- NSF Certified NSF Certified
- Overall Width 69 in
- Includes Mounting Hardware Mounting Hardware Included
- Lip Type Stationary
- Mounting Location Bottom, Middle, Top
- Recommended Environments Dry
- Shelf Depth 14 in
- Standards ISO 9001-9002
- Country of Origin Varies
(subject to change)
Alternate Products
-
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$154.95
/ each
-
METRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$128.85
/ each