!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ANTIMICROBIAL WIRE SECURITY CART WITH ADJUSTABLE SHELVES, 900 LB LOAD CAPACITY, 36 INX24 IN

ANTIMICROBIAL WIRE SECURITY CART WITH ADJUSTABLE SHELVES, 900 LB LOAD CAPACITY, 36 INX24 IN

METRO

ANTIMICROBIAL WIRE SECURITY CART WITH ADJUSTABLE SHELVES, 900 LB LOAD CAPACITY, 36 INX24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ANTIMICROBIAL WIRE SECURITY CART WITH ADJUSTABLE SHELVES, 900 LB LOAD CAPACITY, 36 INX24 IN

ANTIMICROBIAL WIRE SECURITY CART WITH ADJUSTABLE SHELVES, 900 LB LOAD CAPACITY, 36 INX24 IN

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,756.97 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWMQSEC53VE
  • Mfr. Model # MQSEC53VE
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 186.0 lbs

Product Details

This wire security cart measures 28 inch width x 68 inch height x 41 inch length, and is silver with a epoxy finish/coating. It includes bottom shelf and it is made out of steel. In addition, it has zero shelves, a 900-pound load capacity, and has no handle. It also features microban.

Technical Specs

  • ItemWire Security Cart
  • Shelf ConstructionWire
  • Door StyleDouble Hinged Door
  • Shelf AdjustabilityAdjustable
  • Caster/Wheel Configuration(2) Swivel Casters, (2) Swivel Casters with Brake
  • Caster Wheel TypeStandard
  • Caster Brake TypeFace Contact Brake
  • Handle TypeNo Handle
  • MaterialSteel
  • Material PropertiesAntimicrobial
  • Overall Length41 in
  • Shelf Length36 in
  • Mesh Size2 x 2 in
  • FeaturesMicroban
  • Assembled/UnassembledUnassembled
  • Load Capacity 900 lb
  • Side Panel Construction Wire
  • Number of Shelves 0
  • Adjustable Increments 1 in
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Locking System Padlockable
  • Includes Bins Bins Not Included
  • Finish Epoxy
  • Overall Height 68 in
  • Overall Width 28 in
  • Shelf Width 24 in
  • Colour Grey
  • Includes Bottom Shelf
  • Caster Mounting Type Stem
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list