!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE SECURITY CART WITH FIXED SHELVES, 900 LB LOAD CAPACITY, 48 INX24 IN, 2 SHELVES, SILVER

WIRE SECURITY CART WITH FIXED SHELVES, 900 LB LOAD CAPACITY, 48 INX24 IN, 2 SHELVES, SILVER

METRO

WIRE SECURITY CART WITH FIXED SHELVES, 900 LB LOAD CAPACITY, 48 INX24 IN, 2 SHELVES, SILVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE SECURITY CART WITH FIXED SHELVES, 900 LB LOAD CAPACITY, 48 INX24 IN, 2 SHELVES, SILVER

WIRE SECURITY CART WITH FIXED SHELVES, 900 LB LOAD CAPACITY, 48 INX24 IN, 2 SHELVES, SILVER

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,765.37 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW3W571
  • Mfr. Model # 3W571
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 220.0 lbs

Product Details

This wire security cart measures 27 1/2 inch width x 68 inch height x 53 inch length, and is silver with a chrome finish/coating. It includes bumper guards, full length latch bars on doors with padlock provision and it is made out of steel. In addition, it has two shelves, a 900-pound load capacity, and has no handle.

Technical Specs

  • ItemWire Security Cart
  • Shelf ConstructionWire
  • Door StyleDouble Hinged Door
  • Shelf AdjustabilityFixed
  • Caster/Wheel Configuration(4) Swivel Casters
  • Caster Wheel TypeStandard
  • Caster Brake TypeNo Brake Included
  • Handle TypeNo Handle
  • MaterialSteel
  • Overall Height68 in
  • Overall Width27 1/2 in
  • Shelf Width24 in
  • ColourGrey
  • Assembled/UnassembledUnassembled
  • Load Capacity 900 lb
  • Side Panel Construction Wire
  • Number of Shelves 2
  • Adjustable Increments 1 in
  • Caster Wheel Dia. 5 in
  • Caster Wheel/Tread Material Polyurethane
  • Locking System Padlockable
  • Includes Bins Bins Not Included
  • Finish Chrome
  • Overall Length 53 in
  • Shelf Length 48 in
  • Mesh Size 2 x 2 in
  • Includes Bumper Guards, Full Length Latch Bars On Doors with Padlock Provision
  • Caster Mounting Type Stem
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list