!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE MARKING SLEEVES,WHITE,0.062 IN.MIN.

WIRE MARKING SLEEVES,WHITE,0.062 IN.MIN.

BRADY

WIRE MARKING SLEEVES,WHITE,0.062 IN.MIN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE MARKING SLEEVES,WHITE,0.062 IN.MIN.

WIRE MARKING SLEEVES,WHITE,0.062 IN.MIN.

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,580.39 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYB33-187-2-342
  • Mfr. Model # B33-187-2-342
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemPrecut Label Roll
  • Label ColourWhite
  • Label Height2 in
  • Label Width3/16 in
  • Maximum Service Temperature275 Degrees F
  • Minimum Service Temperature-67 Degrees F
  • Printer Series CompatibilityBBP33, i3300
  • For Print MethodThermal Transfer
  • AdhesiveNon-Adhesive
  • Compatible Mfr Part NumberB30-R4300
  • Label Attachment StyleHeat Shrink
  • Material SeriesB-342
  • Minimum Wire Gauge20 AWG
  • Resistance PropertiesChemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
  • StandardsMIL-STD-202, RoHS Compliant, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, UL Recognized
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Matte
  • Label Material Polyolefin
  • Material Properties Heat-Shrinkable
  • Maximum Wire Diameter 1.43 in
  • Minimum Wire Diameter 0.72 in
  • Recommended Ribbon B30-R4300
  • Label Media Format Precut Roll
  • Application Electrical Labeling, Wire and Cable Labeling
  • Double-Sided Printable Not Double-Sided Printable
  • Labels per Row 1
  • Maximum Wire Gauge 10 AWG
  • Product Type Wire Marking Sleeve
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list