!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE MARKER,PAPER

WIRE MARKER,PAPER

BRADY

WIRE MARKER,PAPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE MARKER,PAPER

WIRE MARKER,PAPER

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $146.43 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG30DU88
  • Mfr. Model # THT-18-402-5.2
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs

Technical Specs

  • ItemWire Marker
  • Compatible Grainger Part Number30CZ85, 30DA21
  • Label ColourWhite
  • Label Height1 in
  • Label Width3.00"
  • Printer Series CompatibilityBBP81, i5100, i7100, IP Series, THT 3" Core Printers
  • Material SeriesB-402
  • Resistance PropertiesAbrasion-Resistant, Humidity-Resistant, UV-Resistant
  • AdhesiveAdhesive
  • ApplicationGeneral Labeling/Identification
  • Inkjet PrintableNo
  • Label ShapeRectangle
  • Labels per Row1
  • Minimum Service Temperature-70 Degrees F
  • Service Temperature Range-70 Degrees to 140 Degrees F
  • For Print Method Thermal Transfer
  • Compatible Mfr Part Number IP-R6102, R6102
  • Label Finish Matte
  • Label Material Paper
  • Labels per Roll 5,200
  • Adhesive Properties Permanent Adhesive
  • Recommended Ribbon IP-R6102, R6102
  • Product Type Labels
  • Adhesive Material Acrylic
  • Core Diameter 3 in
  • Label Media Format Precut Roll
  • Label Thickness 0.0035 in
  • Maximum Service Temperature 140 Degrees F
  • Secondary Label Included No
  • Standards ASTM D 1000: ASTM D 2979
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list