!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE FEEDER, VOLTAGE SENSING, INPUT 14 TO 48 VDC, OUTPUT 425 A 60%, 9 X 15.5 X 21 IN

WIRE FEEDER, VOLTAGE SENSING, INPUT 14 TO 48 VDC, OUTPUT 425 A 60%, 9 X 15.5 X 21 IN

MILLER

WIRE FEEDER, VOLTAGE SENSING, INPUT 14 TO 48 VDC, OUTPUT 425 A 60%, 9 X 15.5 X 21 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE FEEDER, VOLTAGE SENSING, INPUT 14 TO 48 VDC, OUTPUT 425 A 60%, 9 X 15.5 X 21 IN

WIRE FEEDER, VOLTAGE SENSING, INPUT 14 TO 48 VDC, OUTPUT 425 A 60%, 9 X 15.5 X 21 IN

MILLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,800.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MLW301456
  • Mfr. Model # 301456
  • UNSPSC # 23270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Product Details

This voltage-sensing SuitCase X-TREME wire feeder measures 9 width x 15.5 height x 21 inches depth and features a heavy-duty drive motor with tachometer, a voltage range of 14 to 48 volts DC (input) with an output of 425 amps at 60% duty cycle, and an easy process changeover. It has a wire size of 0.023 to 0.052 inch with a solid 0.030 to 5/64 flux cored wire. Its impact-resistant case and durable design is suitable for shipbuilding, construction, heavy manufacturing, and rental applications.

Technical Specs

  • ItemWire Feeder
  • Rated Output425 A at 60%
  • FeaturesDrive Motor with Tachometer, Elimination of Feeder Control, Impact Resistant Case
  • Input Voltage 14 to 48V DC
  • Application Construction, Heavy Manufacturing, Rental, Shipbuilding
  • Series Suitcase, X-Treme
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list