!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE FEEDER WELDER,49.5 LB,13.65 IN H

WIRE FEEDER WELDER,49.5 LB,13.65 IN H

LINCOLN ELECTRIC

WIRE FEEDER WELDER,49.5 LB,13.65 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE FEEDER WELDER,49.5 LB,13.65 IN H

WIRE FEEDER WELDER,49.5 LB,13.65 IN H

LINCOLN ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,378.57 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LNESP140T
  • Mfr. Model # SP-140T
  • UNSPSC # 23171508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • ItemWire Feeder Welder
  • Input Voltage120V AC
  • Welding ModeCV
  • Input Frequency60 Hz
  • For Wire TypeFlux-Cored, Solid
  • Maximum Wire Feed Speed500 in/min
  • MIG Welding Output @ Duty Cycle90 A @ 19.5 V, 20%
  • Weight49.5 lb
  • ColourRed
  • For Material TypeSteel
  • For Minimum Material Thickness22 ga (Aluminum), 24 ga (Steel)
  • MIG Welding Minimum Output Current30 A
  • Minimum Wire Feed Speed50 in/min
  • Overall Height13.65 in
  • Plug Type5-15P
  • Power Cord Length10 ft
  • Amperage Range30 - 140 A DC
  • Series SP-140T
  • Phase Single-Phase
  • Polarity DC
  • Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
  • Maximum Wire Diameter 3/16 in (Solid), 5/16 in (Flux-Cored)
  • Model K5261-1
  • Includes 0.025 to 0.030 in and 0.035 in Smooth Drive Roll, 0.035 in Contact Tip, Adjustable Gas Regulator, Cable Liner, Clamp, Gas Diffuser, Gas Nozzle, Hose, Magnum PRO 100L 10 ft Gun, SP-140T Wire Feeder Welder, Spindle Adapter, Work Cable
  • Application Automotive, Brewery, Distillery, Fabrication, General, Maintenance and Repair, Repair Welding
  • Features No Hassle Tool-less Design, Precise Wire Drive, Spool Gun Capable, Superior Arc Performance
  • For Maximum Material Thickness 10 ga (Aluminum), 5/16 in (Steel)
  • MIG Welding Maximum Output Current 140 A
  • Minimum Wire Diameter 0.025 in (Solid), 0.03 in (Flux-Cored)
  • Overall Depth 17.9 in
  • Overall Width 10.38 in
  • Power Cord Included Yes
  • Standards CSA Standards
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list