Wire Connector, Color Yellow, Min. Wire Combination 3, Min. Wire Size 18 AWG, Max. Wire Size 10 AWG, Max. Voltage 600, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand tempe
Technical Specs
ItemTwist-On Wire Connector
For Conductor MaterialCopper
Maximum Voltage600V
Maximum Wire Combination(2) 12 AWG with (2) 14 AWG
UL 94 Flammability RatingV-2
StandardsCSA Certified: 175604UL Listed: E113650
Insulation MaterialThermoplastic
Minimum Single Wire Size22 AWG
Overall Height0.97 in
RoHS CompliantYes
Strip Length3/8 in
ColourYellow
Maximum Operating Temperature221 Degrees F
Minimum Wire Combination(3) 20 AWG
Contact MaterialSteel
Maximum Conductors7
Compatible with Product TypeLight Fixtures, House Wiring
Maximum Single Wire Size8 AWG
Outside Diameter0.43 in
Overall Width0.55 in
Special FeaturesDeep Skirt Protects against Flash-Over, Square-Wire Spring Creates Secure Connections