!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIRE CONNECTOR, 300V MAX, WHITE, 221 ° F, 16 AWG TO 14 AWG, 100 PK

WIRE CONNECTOR, 300V MAX, WHITE, 221 ° F, 16 AWG TO 14 AWG, 100 PK

PICO

WIRE CONNECTOR, 300V MAX, WHITE, 221 ° F, 16 AWG TO 14 AWG, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIRE CONNECTOR, 300V MAX, WHITE, 221 ° F, 16 AWG TO 14 AWG, 100 PK

WIRE CONNECTOR, 300V MAX, WHITE, 221 ° F, 16 AWG TO 14 AWG, 100 PK

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.66 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC1266CS
  • Mfr. Model # 1266-CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.099 lbs

Product Details

Secure wires ranging from 16- to 14-gauge even in areas with constant vibration using this closed-ended connector. To use, insert pre-stripped wires into the open end and crimp. This white connector is for use on stranded wires only and comes in a package of 100 pieces.

Technical Specs

  • ItemWire Connector
  • Maximum Operating Temperature221 Degrees F
  • UL 94 Flammability RatingV-2
  • Insulation MaterialNylon
  • Minimum Single Wire Size14 AWG
  • Special FeaturesClosed End, Holds Wires Firmly Even in Vibration
  • Colour White
  • Maximum Voltage 300V
  • Standards RoHS
  • Maximum Single Wire Size 16 AWG
  • RoHS Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list