!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SXL WIRE, YELLOW, 14 GA, 1 CONDUCTOR, 0.138 IN DIA, PE WIRE, 100 FT SPOOL

SXL WIRE, YELLOW, 14 GA, 1 CONDUCTOR, 0.138 IN DIA, PE WIRE, 100 FT SPOOL

PICO

SXL WIRE, YELLOW, 14 GA, 1 CONDUCTOR, 0.138 IN DIA, PE WIRE, 100 FT SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SXL WIRE, YELLOW, 14 GA, 1 CONDUCTOR, 0.138 IN DIA, PE WIRE, 100 FT SPOOL

SXL WIRE, YELLOW, 14 GA, 1 CONDUCTOR, 0.138 IN DIA, PE WIRE, 100 FT SPOOL

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.64 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC8514-7C
  • Mfr. Model # 8514-7-C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.88 lbs

Product Details

The SXL cross-linked polyethylene yellow-jacketed wire is generally used for automotive and marine wire for circuit wiring where higher heat resistance is needed. This SXL wire has a 14 gauge and 0.138 inches in diameter. There is 100 feet per spool.

Technical Specs

  • ItemWire
  • Number of Conductors1
  • Insulation MaterialCross-Linked Polyethylene
  • Length100 ft
  • Trade DesignationSXL
  • Jacket ColourYellow
  • Temp. Rating257 Degrees F
  • StandardsSAE J1128, ford ESB-MIL 123A, Chrysler MS-5919
  • Product Type Wire
  • Wire Size 14 AWG
  • Wire Colour Yellow
  • Voltage 60V DC/25V AC
  • Conductor Design Stranded
  • Nominal Outside Dia. 0.138 in
  • Special Features Special Purpose Automotive Wire for Circuit Wiring where Higher Heat Resistance is a Requirement
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list