!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLOTH RAG, WIPER, PAINTING/STAINING, LOW LINT, WHITE, VARIED SIZE, 50 LBS, COTTON, BOX

CLOTH RAG, WIPER, PAINTING/STAINING, LOW LINT, WHITE, VARIED SIZE, 50 LBS, COTTON, BOX

CLEAN CLOTH

CLOTH RAG, WIPER, PAINTING/STAINING, LOW LINT, WHITE, VARIED SIZE, 50 LBS, COTTON, BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLOTH RAG, WIPER, PAINTING/STAINING, LOW LINT, WHITE, VARIED SIZE, 50 LBS, COTTON, BOX

CLOTH RAG, WIPER, PAINTING/STAINING, LOW LINT, WHITE, VARIED SIZE, 50 LBS, COTTON, BOX

CLEAN CLOTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $347.21 / each

EHC: EHC :
Min Qty 6 = $2,083.26

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TNC1W50BXS
  • Mfr. Model # 1W50BXS
  • UNSPSC # 47131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Product Details

Made of woven cotton, these wiper cloth rags are launderable and ideal for cleaning paint and stain. These recycled, low-lint white rags come in a 50-pound box in varied sizes.

Technical Specs

  • ItemCloth Rag
  • MaterialCotton
  • Cleaning Cloth ConditionRecycled
  • Package TypeBox
  • Lint LevelLow Lint
  • Primary Cleaning ApplicationPainting and Staining
  • Cleaning Cloth Style Woven Cotton
  • Cleaning Cloth Colour White
  • Weight 50 lb
  • Size Varies
  • Launderable Launderable
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list