!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WING NUT, ¼"-20 THREAD SIZE, STEEL, GRADE 2, ZINC PLATED, 1 5/16 IN MAX WING SPAN, 10 PK

WING NUT, ¼"-20 THREAD SIZE, STEEL, GRADE 2, ZINC PLATED, 1 5/16 IN MAX WING SPAN, 10 PK

APPROVED VENDOR

WING NUT, ¼"-20 THREAD SIZE, STEEL, GRADE 2, ZINC PLATED, 1 5/16 IN MAX WING SPAN, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WING NUT, ¼"-20 THREAD SIZE, STEEL, GRADE 2, ZINC PLATED, 1 5/16 IN MAX WING SPAN, 10 PK

WING NUT, ¼"-20 THREAD SIZE, STEEL, GRADE 2, ZINC PLATED, 1 5/16 IN MAX WING SPAN, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.57 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MNA7
  • Mfr. Model # 0-CD-780B87-
  • UNSPSC # 31161717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This wing nut is made of Grade 2 steel and has a zinc-plated finish. It has a 1/4"-20 thread. It has a Rockwell hardness of HB82 to HB92 and an inch system of measurement. It comes in a 10-pack.

Technical Specs

  • ItemWing Nut
  • Material Grade/ClassGrade 2
  • Thread Size1/4"-20
  • Overall Height0.688 in
  • System of MeasurementInch
  • Thread DirectionRight Hand
  • Material Steel
  • Finish Zinc-Plated
  • Maximum Wing Span 1 5/16 in
  • Base Diameter 9/16 in
  • Rockwell Hardness HB82 to HB92
  • Thread Type Coarse
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list