!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WIND/OIL/GAS FILE SET, INCLUDES HANDLE, 7 PIECES, BASTARD CUT, POUCH

WIND/OIL/GAS FILE SET, INCLUDES HANDLE, 7 PIECES, BASTARD CUT, POUCH

SIMONDS

WIND/OIL/GAS FILE SET, INCLUDES HANDLE, 7 PIECES, BASTARD CUT, POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WIND/OIL/GAS FILE SET, INCLUDES HANDLE, 7 PIECES, BASTARD CUT, POUCH

WIND/OIL/GAS FILE SET, INCLUDES HANDLE, 7 PIECES, BASTARD CUT, POUCH

SIMONDS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $142.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5ZGF2
  • Mfr. Model # 78761532
  • UNSPSC # 27111902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.56 lbs

Product Details

This wind/oil/gas file set has a width of 19/32 inch, 25/32 inch, 31/32 inch, 1⅛ inch, 1 9/32 inch. In addition, it has a black oxide finish. This wind/oil/gas file set is designed for: brass, bronze, stainless, steel, tin and includes seven pieces, 10 inch flat bastard, 10 inch handy, 12 inch half round smooth, 14 inch half round, 6 inch fl and more.

Technical Specs

  • ItemWind/Oil/Gas File Set
  • Material ApplicationsBrass, Bronze, Stainless, Steel, Tin
  • File Length without Tang6 in, 8 in, 10 in, 12 in, 14 in
  • Files Included10 in Flat Bastard, 10 in Handy, 12 in Half Round Smooth, 14 in Half Round, 6 in Flat Bastard, 8 in Flat Chip-Breaking
  • Face Cut StyleDouble-Cut
  • Edge Cut StyleDouble, Single
  • Number of Pieces7
  • File Body FinishBlack Oxide
  • File Type Wind/Oil/Gas File
  • File Style American Pattern File
  • File Set Type Wind/Oil/Gas File Set
  • Profile Shape Half Round
  • File Coarseness Bastard Cut
  • File Width 19/32 in, 25/32 in, 31/32 in, 1 1/8 in, 1 9/32 in
  • Includes Handle Handle Included
  • Container Type Pouch
  • Country of Origin Honduras (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list