!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WINCH STRAP, GREY, 3 IN W X 5 FT L, 2,450 KG LOAD LIMIT, CONTAINER-HOOK END TYPE, 6 MO WARRANTY

WINCH STRAP, GREY, 3 IN W X 5 FT L, 2,450 KG LOAD LIMIT, CONTAINER-HOOK END TYPE, 6 MO WARRANTY

KINEDYNE

WINCH STRAP, GREY, 3 IN W X 5 FT L, 2,450 KG LOAD LIMIT, CONTAINER-HOOK END TYPE, 6 MO WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH STRAP, GREY, 3 IN W X 5 FT L, 2,450 KG LOAD LIMIT, CONTAINER-HOOK END TYPE, 6 MO WARRANTY

WINCH STRAP, GREY, 3 IN W X 5 FT L, 2,450 KG LOAD LIMIT, CONTAINER-HOOK END TYPE, 6 MO WARRANTY

KINEDYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KDN360506
  • Mfr. Model # 360506
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This winch strap measures 3 inch width x 5 feet in length, and is grey, plus it has a six-month warranty. It also features our roll-off container hook is engineered with high-quality materials, and more. This winch strap meets the standards for CHP, CVSA, DOT, North American Cargo Securement, WSTDA.

Technical Specs

  • ItemWinch Strap
  • ColourGrey
  • Tie Down MaterialPolyester
  • Reinforcement PropertiesAbrasion-Resistant
  • FeaturesOur Roll-Off Container Hook is Engineered With High-Quality Materials to Bring you a Reliably Strong Hook that Helps you Get the Job Done Quickly and Efficiently, The Durable Heat-Treated Carbon Steel Kinedyne 9026 Roll Off Container Hook is for Jobs that Require Handling Roll On/Roll-Off Containers Such as Dumpsters, This Heat-Treated Carbon Steel Hook is Designed With the Strength and Durability you Need to Help you Connect it With the Bottom Rails Of the Standard Roll On/Roll-Off Waste Container
  • Adjustment TypeWinch
  • End MaterialSteel
  • Working Load Limit 2,450 kg
  • End Type Container-Hook
  • Overall Width 3 in
  • Overall Length 5 ft
  • Standards CHP, CVSA, DOT Complaint, North American Cargo Securement, WSTDA
  • Manufacturers Warranty Length 6 mo
  • Product Type Winch Strap
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list