Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
PNEUMATIC WHEEL, 10 IN NOMINAL DIAMETER, 350 LB CAPACITY, SAWTOOTH TREAD
PNEUMATIC WHEEL, 10 IN NOMINAL DIAMETER, 350 LB CAPACITY, SAWTOOTH TREAD
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 10-inch pneumatic wheel with a 350 lb load capacity offers a cushioned ride for delicate instruments and breakable items. The tube-type, pressurized tire combines shock absorption with quiet operation and smooth, easy rolling. It is made of durable materials and has ball bearings and a sawtooth tread.
Technical Specs
Item Caster Wheel
Wheel Dia. 10 in
Wheel Bearing Type Ball Bearing
Hub Length 4 in
Load Rating 350 lb
Wheel/Tread Colour Grey
Tread Shape Sawtooth
You have #compareProducts out of 5 products to compare selected.
Clear All