!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HI-TECH, SWIVEL WHEEL, 250 LB MAX, 1 1/4 X 3 1/2 IN, RUBBER

HI-TECH, SWIVEL WHEEL, 250 LB MAX, 1 1/4 X 3 1/2 IN, RUBBER

COLSON

HI-TECH, SWIVEL WHEEL, 250 LB MAX, 1 1/4 X 3 1/2 IN, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HI-TECH, SWIVEL WHEEL, 250 LB MAX, 1 1/4 X 3 1/2 IN, RUBBER

HI-TECH, SWIVEL WHEEL, 250 LB MAX, 1 1/4 X 3 1/2 IN, RUBBER

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL2-3256-91
  • Mfr. Model # 2-3256-91
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This swivel ply wheel sustains a load of 250 pounds. With a width of 1 1/4 inches and a diameter of 3 1/2 inches, this wheel is for the purposes of material handling and each is sold separately.

Technical Specs

  • ItemCaster
  • Load Rating250 lb
  • Mounting Height4 11/16 in
  • Wheel/Tread MaterialPolyurethane
  • Mounting Plate Size2 1/2 in x 3 5/8 in
  • Inside Bolt Hole Spacing1 3/4 in x 2 13/16 in to 3 1/16 in
  • Mounting Bolt Dia.5/16 in
  • Caster Brake TypeNo Brake Included
  • Tread ShapeRound
  • ApplicationUtility Carts
  • Features3/8 in Hollow Axle with Lock Nut, Colson 45 Multi-Temp Grease Lubricates in Extreme Hot and Cold Temperatures, Full Double Ball Hardened Raceways Provide Lasting Performance and Greater Durability, Grease Holes on Wheel Bearing for Greater Convenience, Industry Leading 3 yr Warranty
  • Frame FinishZinc Plated
  • StandardsNSF Listed, RoHS Compliant
  • Swivel Radius2 29/32 in
  • Wheel Dia. 3 1/2 in
  • Wheel Width 1 1/4 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Delrin
  • Wheel Core Material Polyolefin
  • Outside Bolt Hole Spacing 1 3/4 in x 3 1/16 in
  • Wheel/Tread Colour Maroon
  • Number of Wheels 1
  • Includes Thread Guards No
  • Core Colour Grey
  • For Axle Dia. 3/8 in
  • NSF Listed Yes
  • Swivel Raceway Type Double Ball
  • Wheel/Tread Hardness 45(+/-5) Shore D

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list