!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL NEOPRENE 7/16X7/8

WHEEL NEOPRENE 7/16X7/8

COLSON

WHEEL NEOPRENE 7/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL NEOPRENE 7/16X7/8

WHEEL NEOPRENE 7/16X7/8

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLNP378TL
  • Mfr. Model # NP378TL
  • UNSPSC # 27112014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.97 lbs

Product Details

Bright chrome finish caster with non-marking neoprene rubber wheels. Precision bearing in wheels provide an easy and comfort roll. Applications include Ergonomic chairs, furniture, medical equipment, mobile computer stands, lab equipment, and other applic

Technical Specs

  • ItemWheel Neoprene
  • Caster Sub-TypeSwivel
  • Frame ColourSilver
  • Overall Height4 5/32 in
  • Stem Length7/8 in
  • Wheel Bearing TypeBall Bearing
  • Wheel Width1 in
  • Wheel/Tread MaterialSoft Rubber
  • Core ColourBlack
  • Non-MarkingYes
  • ApplicationLight Duty
  • Caster Stem TypeGrip Neck
  • Frame FinishBright Chrome Finish
  • Includes Spanner BushingNo
  • Swivel Lock TypeTotal Lock
  • Swivel Radius2 13/16 in
  • Wheel Core TypeSolid
  • Caster Brake Type Total Lock
  • Features Applic, Bright Chrome Finish Caster with Non-marking Neoprene Rubber Wheels. Precision Bearing in Wheels Provide An Easy and Comfort Roll. Applications Include Ergonomic Chairs, Furniture, Lab Equipment, Medical Equipment, Mobile Computer Stands
  • Mounting Height 4 5/32 in
  • Stem Dia. 7/16 in
  • Tread Shape Round
  • Wheel Dia. 3 in
  • Wheel/Tread Colour Black
  • Caster Frame Material Steel
  • For Surface Type All
  • Number of Wheels 1
  • Caster Mounting Type Stem
  • Replacement Wheel WNP3
  • Includes Thread Guards
  • Series Medcaster Neoteq
  • Swivel Raceway Type Double Ball
  • Wheel Core Material Neoprene Rubber
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list