!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL CHOCK TRANSPORT CART, YELLOW, 24 1/4 IN W X 47 1/2 IN H X 11 1/2 IN L, POLYURETHANE, RECESSED HANDLE

WHEEL CHOCK TRANSPORT CART, YELLOW, 24 1/4 IN W X 47 1/2 IN H X 11 1/2 IN L, POLYURETHANE, RECESSED HANDLE

CHECKERS

WHEEL CHOCK TRANSPORT CART, YELLOW, 24 1/4 IN W X 47 1/2 IN H X 11 1/2 IN L, POLYURETHANE, RECESSED HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL CHOCK TRANSPORT CART, YELLOW, 24 1/4 IN W X 47 1/2 IN H X 11 1/2 IN L, POLYURETHANE, RECESSED HANDLE

WHEEL CHOCK TRANSPORT CART, YELLOW, 24 1/4 IN W X 47 1/2 IN H X 11 1/2 IN L, POLYURETHANE, RECESSED HANDLE

CHECKERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,509.46 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFCT1912
  • Mfr. Model # CT1912
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This wheel chock transport cart measures 24 1/4 inch width x 47 1/2 inch height x 11 1/2 inch length, and is yellow. It is made out of polyurethane. In addition, it has a recessed handle. This wheel chock transport cart meets the standards for MSHA.

Technical Specs

  • ItemWheel Chock Transport Cart
  • Compatible Wheel Diameter - Maximum142 in
  • Includes HandleHandle Included
  • Overall Length11 1/2 in
  • ColourYellow
  • Number of Chocks1
  • Vehicle Weight - Maximum855,000 lb
  • Application Cranes, Loaders
  • Handle Type Recessed
  • Overall Height 47 1/2 in
  • Overall Width 24 1/4 in
  • Material Polyurethane
  • Standards MSHA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list