WHEEL CHOCK, RUBBER, 9 IN OVERALL L, 8 IN OVERALL W, 6 IN OVERALL H, 1 CHOCK, BLACK, RUBBER
WHEEL CHOCK, RUBBER, 9 IN OVERALL L, 8 IN OVERALL W, 6 IN OVERALL H, 1 CHOCK, BLACK, RUBBER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Wedge and block tires to restrict wheel movement. Meet OSHA Specification 1910.178(k).
Technical Specs
- ItemWheel Chock
- Includes Eye BoltEye Bolt Included
- Includes SignSign Not Included
- Overall Length9 in
- ColourBlack
- MaterialRubber
- Base Tread TypeGrooved
- Surface Tread TypeGrooved
- Application Commercial Vehicles
- Includes Handle Handle Not Included
- Overall Height 6 in
- Overall Width 8 in
- Includes Chain/Rope Chain/Rope Not Included
- Number of Chocks 1
- Includes Eye Bolt
- Country of Origin China
(subject to change)
Related Products
-
BUYERS PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$69.59
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$33.03
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.77
/ EACH