WHEEL CHOCK, RUBBER, 8 IN OVERALL L, 10 IN OVERALL W, 5 IN OVERALL H, 1 CHOCK, BLACK, RUBBER
WHEEL CHOCK, RUBBER, 8 IN OVERALL L, 10 IN OVERALL W, 5 IN OVERALL H, 1 CHOCK, BLACK, RUBBER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This wheel chock measures 10 inch width x 5 inch height x 8 inch length, and is black. It includes carrying handle and is made out of rubber. In addition, it has a extended handle.
Technical Specs
Item Wheel Chock
Handle Type Extended
Includes Handle Handle Included
Overall Height 5 in
Overall Width 10 in
Includes Chain/Rope Chain/Rope Not Included
Number of Chocks 1
Includes Carrying Handle
Application Commercial Vehicles
Includes Eye Bolt Eye Bolt Not Included
Includes Sign Sign Not Included
Overall Length 8 in
Colour Black
Material Rubber
Base Tread Type Smooth
Surface Tread Type Grooved
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.63
/ each