WHEEL CHOCK, ALUMINUM, 7 IN OVERALL L, 11 IN OVERALL W, 8½ IN OVERALL H, 1 CHOCK, SILVER
WHEEL CHOCK, ALUMINUM, 7 IN OVERALL L, 11 IN OVERALL W, 8½ IN OVERALL H, 1 CHOCK, SILVER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Wedge and block tires to restrict wheel movement. Meet OSHA Specification 1910.178(k).
Technical Specs
- ItemWheel Chock
- Includes Eye BoltEye Bolt Not Included
- Includes SignSign Not Included
- Overall Length7 in
- ColourGrey
- MaterialAluminum
- Base Tread TypeSmooth
- Surface Tread TypeGrooved
- Application Commercial Vehicles
- Includes Handle Handle Not Included
- Overall Height 8 1/2 in
- Overall Width 11 in
- Includes Chain/Rope Chain/Rope Not Included
- Number of Chocks 1
- Includes Triple Edged Bottom Grip Ground
- Country of Origin China
(subject to change)
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.61
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.34
/ each