!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL CHOCK, F/ AIRCRAFT, DOUBLE WHEEL, BLACK, 5 X 4 1/2 X 21 IN, RUBBER

WHEEL CHOCK, F/ AIRCRAFT, DOUBLE WHEEL, BLACK, 5 X 4 1/2 X 21 IN, RUBBER

CHECKERS

WHEEL CHOCK, F/ AIRCRAFT, DOUBLE WHEEL, BLACK, 5 X 4 1/2 X 21 IN, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL CHOCK, F/ AIRCRAFT, DOUBLE WHEEL, BLACK, 5 X 4 1/2 X 21 IN, RUBBER

WHEEL CHOCK, F/ AIRCRAFT, DOUBLE WHEEL, BLACK, 5 X 4 1/2 X 21 IN, RUBBER

CHECKERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CSFRC5524P
  • Mfr. Model # RC5524-P-U
  • UNSPSC # 24101808
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This rubber wheel chock is black and measures 5 width x 4 1/2 height x 24 inches depth. Its primary application is with aircrafts. It has grooved double wheels with a smooth base tread and includes rope.

Technical Specs

  • ItemWheel Chock
  • Compatible Wheel Diameter - Maximum38 in
  • Includes HandleHandle Not Included
  • Overall Height5 1/4 in
  • Overall Width11 in
  • Includes Chain/RopeRope Included
  • Number of Chocks2
  • Chain/Rope Length2 ft
  • Surface Tread TypeGrooved
  • Application Aircraft
  • Includes Eye Bolt Eye Bolt Not Included
  • Includes Sign Sign Not Included
  • Overall Length 23 1/2 in
  • Colour Black
  • Material Rubber
  • Base Tread Type Grooved
  • Includes Rope
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list