WHEEL, 2,100 LB CAPACITY, RED, 3 IN WIDTH/6 IN DIAMETER, POLYURETHANE TREAD
WHEEL, 2,100 LB CAPACITY, RED, 3 IN WIDTH/6 IN DIAMETER, POLYURETHANE TREAD
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This red replacement wheel is polyurethane over cast iron, making it an option with strength, durability, and longevity. The 3 x 6-inch wheel has a load rating of 2,100 lbs. This makes it suitable for use on more heavy-weight industrial use applications.
Technical Specs
Item Caster Wheel
Wheel Dia. 6 in
Wheel/Tread Material Polyurethane
Wheel/Tread Hardness 95A
Wheel Bearing Type Roller Bearing
Tread Shape Standard
Wheel Core Material Iron
Core Colour Silver
Non-Marking Yes
Hub Length 3 1/4 in
Load Rating 2,100 lb
Wheel Width 3 in
Wheel/Tread Hardness Rating Firm
Wheel/Tread Colour Green
Wheel Bearing Material Steel
For Axle Size 1 in
Wheel Core Type Solid
For Surface Type Concrete
ESD Conductive No
Includes Spanner Bushing No
Country of Origin Switzerland
(subject to change)