WHEEL, 2500 LB LOAD RATING, 3 IN WIDTH/6 IN DIAMETER, CAST IRON
WHEEL, 2500 LB LOAD RATING, 3 IN WIDTH/6 IN DIAMETER, CAST IRON
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This heavy-duty 3 x 6-inch wheel has a high load rating of 2,500 lbs and an exceptionally long wear life. The manufacturer recommends this wheel for rough wood and concrete floors, making it suited to moving heavy loads in manufacturing and warehousing. It is ideal in extreme operating temperatures.
Technical Specs
Item Caster Wheel
Wheel Dia. 6 in
Wheel/Tread Material Cast Iron
Wheel/Tread Colour Black
Wheel Bearing Material Steel
For Axle Size 1 in
Wheel Core Type Solid
For Surface Type Concrete
ESD Conductive No
Includes Spanner Bushing No
Load Rating 2,500 lb
Wheel Width 3 in
Wheel/Tread Hardness Rating Hard
Wheel Bearing Type Roller Bearing
Tread Shape Crown
Wheel Core Material Iron
Core Colour Black
Non-Marking No
Hub Length 3 1/4 in
Country of Origin Switzerland
(subject to change)