!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WHEEL, 550 LB CAPACITY, CENTRED, BLACK, 3/4 IN BORE, 10 IN, RUBBER ON POLYPROPYLENE

WHEEL, 550 LB CAPACITY, CENTRED, BLACK, 3/4 IN BORE, 10 IN, RUBBER ON POLYPROPYLENE

FAULTLESS

WHEEL, 550 LB CAPACITY, CENTRED, BLACK, 3/4 IN BORE, 10 IN, RUBBER ON POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHEEL, 550 LB CAPACITY, CENTRED, BLACK, 3/4 IN BORE, 10 IN, RUBBER ON POLYPROPYLENE

WHEEL, 550 LB CAPACITY, CENTRED, BLACK, 3/4 IN BORE, 10 IN, RUBBER ON POLYPROPYLENE

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $30.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLLI82-10X2.50X34
  • Mfr. Model # I82-10X2.50X34
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This 550 lb capacity 2 1/2 inch width x 10-inch diameter centred pneumatic black wheel features a 3/4 inch bore, ball bearing, and a durometer rating of 80A. It's also puncture-proof and impact-resistant. The Duraflex solid cushion tire is a blend of granular rubber & chemical accelerators, mounted on a polypropylene centre, and cured under extreme pressure.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.10 in
  • Wheel/Tread MaterialRubber
  • Wheel/Tread Hardness80A
  • Wheel Bearing TypePrecision Ball
  • Tread ShapeStandard
  • Wheel Core MaterialPolypropylene
  • Core ColourGrey
  • Non-MarkingNo
  • Hub Length3 1/4 in
  • Includes Spanner BushingNo
  • Load Rating 550 lb
  • Wheel Width 2 1/2 in
  • Wheel/Tread Hardness Rating Soft
  • Wheel/Tread Colour Black
  • Wheel Bearing Material Steel
  • For Axle Size 3/4 in
  • Wheel Core Type Solid
  • For Surface Type Carpet, Concrete, Tile, Wood
  • ESD Conductive No
  • Features Cantered Hub
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list