!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WET MOP, STRING MOP, CLAMP-ON CONNECTION, 20 OZ DRY WEIGHT, POLYESTER

WET MOP, STRING MOP, CLAMP-ON CONNECTION, 20 OZ DRY WEIGHT, POLYESTER

RUBBERMAID COMMERCIAL PRODUCTS

WET MOP, STRING MOP, CLAMP-ON CONNECTION, 20 OZ DRY WEIGHT, POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET MOP, STRING MOP, CLAMP-ON CONNECTION, 20 OZ DRY WEIGHT, POLYESTER

WET MOP, STRING MOP, CLAMP-ON CONNECTION, 20 OZ DRY WEIGHT, POLYESTER

RUBBERMAID COMMERCIAL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4.10 / each

EHC: EHC :
Min Qty 24 = $98.40

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

This product must be purchased in multiples of 24 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55EP94
  • Mfr. Model # 2025506
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This white mop head is made of polyester, is not colour coded, is resistant to chemicals, along with a clamp on connection. It also features reduced quat binding. Plus it is compatible with manufacturer model/part number(s) FGH226000000. This mop head includes a wet mop tailband and has a 20-ounce capacity.

Technical Specs

  • ItemMop Head
  • Mop Connection TypeClamp On
  • Overall Depth1/2 in
  • ColourWhite
  • Mop End TypeCut
  • Compatible Manufacturer Part NumberFGH226000000
  • Colour Coding SystemNot Colour Coded
  • Capacity20 oz
  • Includes HandleHandle Not Included
  • Ply Count3
  • Resistance PropertiesChemical-Resistant
  • Material Polyester
  • Overall Width 1 in
  • Launderable Not Launderable
  • Dry Weight 20 oz
  • Includes Wet Mop Tailband Tailband Included
  • Wet Mop Tailband Size 5 in
  • Features Reduced Quat Binding
  • Headband Size 5 in
  • Mop Style String
  • Product Type Wet Mop Head
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list