!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WET/DRY VACUUM,10 GAL,20 FT CORD LENGTH

WET/DRY VACUUM,10 GAL,20 FT CORD LENGTH

RIDGID

WET/DRY VACUUM,10 GAL,20 FT CORD LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WET/DRY VACUUM,10 GAL,20 FT CORD LENGTH

WET/DRY VACUUM,10 GAL,20 FT CORD LENGTH

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $454.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG50328
  • Mfr. Model # 1000RV
  • UNSPSC # 47121604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.0 lbs

Technical Specs

  • Vacuum Product GroupingShop Vacuum
  • Filter Efficiency99% at .5 microns
  • Vacuum Pickup TypeWet/Dry
  • Static Pressure47 in
  • Tank MaterialPolypropylene
  • Tank Dry Capacity10 gal
  • Vacuum Collection TypeBagless
  • Number of Motor Stages1
  • Peak Horsepower5 HP
  • Current9 A
  • Voltage120 V
  • Length22 in
  • Weight28 lbs.
  • Vacuum Hose Dia.1-7/8 in
  • Power Cord Length20 ft
  • FeaturesPowerful 5.0 Peak Horsepower, Polypropylene Drum Construction, Oversized Drain, Telescoping Handle and Large Rear Wheels, Accessory Storage, Blowing capacity, 1-7/8" Ultra-flexible Locking, Qwik Lock(R) Filter Fastening System
  • StandardsNone
  • ItemWet/Dry Vacuum
  • Vacuum Power Source Corded
  • Vacuum Filtration Type Standard
  • Vacuum Air Flow 94 CFM
  • Sound Level 80 dB
  • Tank Size 10 gal
  • Tank Wet Capacity 10 gal
  • Motor Efficiency Type Brushed
  • Air Watts 520 air watts
  • Power 1080 W
  • Frequency 60 Hz
  • Height 25 in
  • Width 14 in
  • Average Brush Life 1800 hr
  • Vacuum Hose Length 7 ft
  • Plug Type Three-Prong
  • Includes Vacuum, owner's manual, Utility Nozzle, Crevice Tool, 2 Wands, Dusting Brush, Expanding Hose, and Fine Dust Filter
  • Application Clean-up/Janitorial

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list