!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING WIRE,ALUMINUM,0.035 IN DIA,16 LB

WELDING WIRE,ALUMINUM,0.035 IN DIA,16 LB

ESAB

WELDING WIRE,ALUMINUM,0.035 IN DIA,16 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING WIRE,ALUMINUM,0.035 IN DIA,16 LB

WELDING WIRE,ALUMINUM,0.035 IN DIA,16 LB

ESAB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $313.87 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESB535615035
  • Mfr. Model # 535615035
  • UNSPSC # 23171510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.83 lbs

Technical Specs

  • ItemMIG Welding Wire
  • MaterialAluminum
  • Wire Diameter0.035 in
  • Yield Strength (Minimum Required)19 ksi
  • Spool TypeSteel Spool
  • Weight16 lb
  • For Material Grade5356
  • For Welding PositionFlat, Horizontal, Overhead, Vertical-Up
  • Compatible Shielding Gas100% Argon
  • Arbor Hole Diameter2 in
  • Elongation (Minimum Required)10 %
  • Shielding TypeGas-Shielded
  • Spool Width4 in
  • AWS Classification ER5356
  • Process MIG Welding (GMAW)
  • Tensile Strength (As Welded) 46 ksi
  • Yield Strength (As Welded) 30 ksi (100% Argon)
  • Series Alloy 5356
  • For Material Type Aluminum to Aluminum
  • Welding Current Designation DCEP
  • Tensile Strength (Minimum Required) 38 ksi
  • Standards AWS A5.10
  • Elongation (As Welded) 17%
  • Number of Passes Multiple Passes, Single Pass
  • Spool Diameter 12 in
  • Wire Type Solid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list