MEN'S WELDING JACKET, 9 OZ COTTON, BLUE, SNAPS, 1 POCKET, 3XL, 30 IN L
MEN'S WELDING JACKET, 9 OZ COTTON, BLUE, SNAPS, 1 POCKET, 3XL, 30 IN L
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
9 oz. flame resistant cotton. Barracuda style collar. Pre-shrunk fabric. Accessible inside pocket. Five button snaps. "Fold-in" sleeve snaps. Finished hems and reinforced stitching. Size: 3X-Large.
Technical Specs
- ItemWelding Jacket
- Closure TypeSnap
- Fabric Weight9 oz
- Heat Protection TypeFlames
- Includes Soapstone PocketNo
- MaterialCotton
- Number of Outside Pockets0
- StandardsASTM D6413-15
- Welding Jacket StyleFabric
- ANSI Class Not Rated
- Colour Navy
- Gender Men's
- High-Visibility No
- Length 30 in
- Number of Inside Pockets 1
- Size 3XL
- Total Number of Pockets 1
- Garment Type Jacket
Alternate Products
-
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$95.74
/ EACH
-
LINCOLN ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.61
/ EACH