MEN'S WELDING JACKET, WELDX 7 OZ, BLACK, ZIPPER, 1 POCKET, 2XL, VENTED BACK
MEN'S WELDING JACKET, WELDX 7 OZ, BLACK, ZIPPER, 1 POCKET, 2XL, VENTED BACK
MILLER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Protection and performance of leather with the weight and breathability of cloth. 7 oz. Weldx(TM) front and sleeve combined with 9 oz. flame resistant navy cotton back. Size 2X-Large.
Technical Specs
Item Welding Jacket
Closure Type Zipper
Fabric Weight 7 oz
Heat Protection Type Flames
Includes Soapstone Pocket No
Material WeldX(R), Cotton
Number of Outside Pockets 0
Standards ASTM D6413-15
Welding Jacket Style Fabric
Garment Type Jacket
ANSI Class Not Rated
Colour Black
Gender Men's
High-Visibility No
Length 30 in
Number of Inside Pockets 1
Size 2XL
Total Number of Pockets 1
Breathability Features Vented Back
Country of Origin Mexico
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$90.85
/ EACH
LINCOLN ELECTRIC
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$350.82
/ EACH