!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES W SLIP-ON CUFF, LARGE/9, BROWN/WHITE, COWHIDE, PAIR

WELDING GLOVES W SLIP-ON CUFF, LARGE/9, BROWN/WHITE, COWHIDE, PAIR

MCR SAFETY

WELDING GLOVES W SLIP-ON CUFF, LARGE/9, BROWN/WHITE, COWHIDE, PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES W SLIP-ON CUFF, LARGE/9, BROWN/WHITE, COWHIDE, PAIR

WELDING GLOVES W SLIP-ON CUFF, LARGE/9, BROWN/WHITE, COWHIDE, PAIR

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.18 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF4890L
  • Mfr. Model # 4890L
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

These gunn-cut, cowhide welding gloves have slip-on cuffs for easy access. They are brown and white in colour, with wing-style thumbs. The stitching is Kevlar(R). These gloves are size nine, large.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Level2
  • Cuff ColourBrown
  • Cuff MaterialLeather
  • Glove Back MaterialGoatskin Leather
  • Glove CutGunn
  • Glove Liner MaterialUnlined
  • InsulatedNo
  • Leather GradePremium
  • Palm MaterialGoatskin Leather
  • StandardsANSI/ISEA 105:2016, ASTM D3389-15, ASTM 3884-09, ANSI/ISEA 105:2016, EN388
  • Thumb StyleWing
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Puncture Force 20 N
  • Colour Brown, White
  • Cuff Length 2 1/2 in
  • Cuff Style Slip-On
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Materials Goatskin Leather
  • Leather Colour Brown, White
  • Leather Palm Process Grain
  • Series 4890
  • Stitching Material Kevlar(R)
  • Welding Glove Application MIG, TIG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list