!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING GLOVES, XL/10, 12 PK, WING THUMB, GAUNTLET CUFF, PREMIUM COWHIDE, BL, 12 PK

WELDING GLOVES, XL/10, 12 PK, WING THUMB, GAUNTLET CUFF, PREMIUM COWHIDE, BL, 12 PK

MCR SAFETY

WELDING GLOVES, XL/10, 12 PK, WING THUMB, GAUNTLET CUFF, PREMIUM COWHIDE, BL, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, XL/10, 12 PK, WING THUMB, GAUNTLET CUFF, PREMIUM COWHIDE, BL, 12 PK

WELDING GLOVES, XL/10, 12 PK, WING THUMB, GAUNTLET CUFF, PREMIUM COWHIDE, BL, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.03 / PACKAGE of 12

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF4501
  • Mfr. Model # 4501
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.95 lbs

Product Details

These red MCR Safety Welding 4501 welding gloves are made with cotton jersey and cowhide leather. In addition, they have Kevlar stitching, are heat-resistant, and a wing thumb style. They have a gauntlet cuff.

Technical Specs

  • ItemWelding Glove
  • ColourRed
  • Cuff Length5 1/4 in
  • Cuff StyleGauntlet
  • Glove ConstructionCut and Sewn
  • Glove Hand StyleLeft and Right
  • Glove Leather GradeB
  • Glove MaterialsCowhide Leather
  • Includes Double PalmNo
  • Includes ID PanelNo
  • Includes Pinch Point ProtectionNo
  • Includes Red PalmNo
  • Leather ColourBlue
  • Leather Palm ProcessSplit
  • Oil ResistantNo
  • Reflective BackingNo
  • Rope Channel ReinforcementNo
  • Stitching MaterialKevlar(R)
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationStick
  • ANSI/ISEA Abrasion Level Not Tested
  • Cuff Colour Red
  • Cuff Material Cowhide Leather
  • Glove Back Material Cowhide Leather
  • Glove Cut Gunn
  • Glove Insulation Material Jersey
  • Glove Liner Material Cotton Jersey
  • High-Visibility No
  • Includes Glide Patch No
  • Includes Padded Palm No
  • Includes Pull Strap No
  • Insulated No
  • Leather Grade Premium
  • Max. Temp. 280 Degrees F
  • Palm Material Cowhide Leather
  • Reinforcement Coverage Reinforced Palm
  • Standards ANSI/ISEA 105:2016
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list