!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING LEATHER GLOVE, KEYSTONE THUMB, SLIP-ON CUFF, BEIGE/BRN, COWHIDE, 12 PK

WELDING LEATHER GLOVE, KEYSTONE THUMB, SLIP-ON CUFF, BEIGE/BRN, COWHIDE, 12 PK

MCR SAFETY

WELDING LEATHER GLOVE, KEYSTONE THUMB, SLIP-ON CUFF, BEIGE/BRN, COWHIDE, 12 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING LEATHER GLOVE, KEYSTONE THUMB, SLIP-ON CUFF, BEIGE/BRN, COWHIDE, 12 PK

WELDING LEATHER GLOVE, KEYSTONE THUMB, SLIP-ON CUFF, BEIGE/BRN, COWHIDE, 12 PK

MCR SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $25.11 / PAIR

EHC: EHC :
Min Qty 12 = $301.32

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MSF4960XL
  • Mfr. Model # 4960XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.37 lbs

Product Details

These beige/brown MCR Safety 4960 welding gloves are made with cowhide leather. In addition, they have Kevlar stitching, are abrasion-resistant, heat-resistant, puncture-resistant, and have a keystone thumb style. They are rated ANSI/ISEA Puncture Level 3. They have a slip-on cuff for easy on/off.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Abrasion Level3
  • ANSI/ISEA Puncture Force60 N
  • ColourBeige, Brown
  • Cuff Length4 in
  • Cuff StyleSlip-On
  • Glove ConstructionCut and Sewn
  • Glove Hand StyleLeft and Right
  • Glove MaterialsCowhide Leather
  • Leather ColourBeige, Brown
  • Leather Palm ProcessGrain
  • Palm MaterialCowhide Leather
  • StandardsANSI/ISEA 105:2016, ASTM F1060-18, ASTM D3389-15, ASTM 3884-09
  • Thumb StyleKeystone
  • ANSI/ISEA Abrasion Cycles 1,000
  • ANSI/ISEA Cut Level Not Tested
  • ANSI/ISEA Puncture Level 3
  • Cuff Colour Brown
  • Cuff Material Leather
  • Glove Back Material Cowhide Leather
  • Glove Cut Gunn
  • Glove Liner Material Unlined
  • Insulated No
  • Leather Grade Premium
  • Max. Temp. 284 Degrees F
  • Series 4960
  • Stitching Material Kevlar(R)
  • Welding Glove Application MIG, TIG

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms