!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ENDURA 505ALB WELDING GLOVES, TAN, L, LEATHER, GOATSKIN, FLEECE, FOAM

ENDURA 505ALB WELDING GLOVES, TAN, L, LEATHER, GOATSKIN, FLEECE, FOAM

SUPERIOR GLOVE

ENDURA 505ALB WELDING GLOVES, TAN, L, LEATHER, GOATSKIN, FLEECE, FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ENDURA 505ALB WELDING GLOVES, TAN, L, LEATHER, GOATSKIN, FLEECE, FOAM

ENDURA 505ALB WELDING GLOVES, TAN, L, LEATHER, GOATSKIN, FLEECE, FOAM

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $31.17 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUG505ALBL
  • Mfr. Model # 505ALBL
  • UNSPSC # 46181538
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.72 lbs

Product Details

These tan Endura 505ALB welding gloves are size large and are made of leather and goatskin. They feature aluminized backs that reflects away radiant heat. Welding gloves are made of leather and other materials to protect against flames, heat, and sparks when welding. MIG, TIG, and stick welding gloves have different features to accommodate different hazards for each type of welding.

Technical Specs

  • ItemWelding Glove
  • ANSI/ISEA Cut LevelA4
  • ColourTan
  • Glove Back MaterialGoatskin Leather
  • Glove FeaturesThe aluminized back re­flects away radiant heat and UV for long welding sessions, Protects against molten metal sparks and splash, ANSI Level 3 Heat-Resistance of up to 200 Degrees C/392 Degrees F, Fire-Resistant para-aramid sewn throughout for seam integrity, 360 Degrees ANSI Level A4 cut protection, Fleece/foam lined palm for comfort
  • Glove Insulation MaterialFleece, Foam
  • Glove MaterialsLeather, Goatskin Leather
  • Includes Double PalmNo
  • Max. Temp.200 Degrees C
  • Palm MaterialGoatskin Leather, Leather
  • SeriesEndura 505ALB
  • Thumb Sweat WipeNo
  • Water ResistantNo
  • Welding Glove ApplicationStick
  • ANSI/ISEA Abrasion Level 5
  • ANSI/ISEA Puncture Level 5
  • Cut-Resistance Coverage Full
  • Glove Construction Cut and Sewn
  • Glove Hand Style Left and Right
  • Glove Liner Material Fleece, Foam
  • High-Visibility No
  • Leather Colour Tan
  • Oil Resistant No
  • Rope Channel Reinforcement No
  • Thumb Style Wing
  • Touchscreen Compatible No
  • Waterproof No
  • Size- Alpha L
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list