!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING GLOVES, CUT-RESIST/GUNN CUT, SZ S, TAN/GREY, COWHIDE/ELKSKIN/KEVLAR, PR

WELDING GLOVES, CUT-RESIST/GUNN CUT, SZ S, TAN/GREY, COWHIDE/ELKSKIN/KEVLAR, PR

WATSON GLOVES

WELDING GLOVES, CUT-RESIST/GUNN CUT, SZ S, TAN/GREY, COWHIDE/ELKSKIN/KEVLAR, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING GLOVES, CUT-RESIST/GUNN CUT, SZ S, TAN/GREY, COWHIDE/ELKSKIN/KEVLAR, PR

WELDING GLOVES, CUT-RESIST/GUNN CUT, SZ S, TAN/GREY, COWHIDE/ELKSKIN/KEVLAR, PR

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $61.74 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT531S
  • Mfr. Model # 531-S
  • UNSPSC # 46181540
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Protect your hands with this pair of cut-resistant welding gloves. They are grey and tan, size small, and made of grades A and B cowhide and elkskin leather. Their gunn-cut design features an elksplit palm and gauntlet cuff, with a cowsplit leather back patch. The gloves are stitched with Kevlar(R) thread for added durability.

Technical Specs

  • ItemWelding Glove
  • Cuff ColourGrey
  • Cuff MaterialLeather
  • Cut-Resistance CoverageFull
  • Glove ConstructionCut and Sewn
  • Glove FeaturesPulse Protector, Cowsplit Patch on Back of Hand for Additional Heat Protection, Performance Fit
  • Glove Leather GradeA, B
  • Includes ID PanelNo
  • Palm MaterialElk Split Leather
  • Thumb StyleInset
  • Touchscreen CompatibleNo
  • WaterproofNo
  • Size- Numeric7
  • Colour Tan, Grey
  • Cuff Length 5 1/2 in
  • Cuff Style Gauntlet
  • Glove Back Material Elk Split Leather
  • Glove Cut Gunn
  • Glove Hand Style Left and Right
  • Glove Materials Elksplit Leather, Cowsplit Leather
  • Leather Palm Process Split
  • Stitching Material Kevlar(R)
  • Thumb Sweat Wipe No
  • Water Resistant No
  • Size- Alpha S

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list