!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING CURTN ROLL,SILCON ELASTMR COATNG

WELDING CURTN ROLL,SILCON ELASTMR COATNG

HI TEMP

WELDING CURTN ROLL,SILCON ELASTMR COATNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CURTN ROLL,SILCON ELASTMR COATNG

WELDING CURTN ROLL,SILCON ELASTMR COATNG

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,357.23 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HTPG51-61-17
  • Mfr. Model # G51-61-17
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 1428
  • Shipping Weight 107.0 lbs

Product Details

This welding curtain roll features lighter weight material makes excellent airtight high temperature seals, material is solvent-resistant and water-resistant, will not produce toxic gases.

Technical Specs

  • ItemWelding Curtain Roll
  • StandardsNot Rated
  • Product TypeWelding Curtain Roll
  • Protective Material Silicone Elastomer Coating
  • Features Lighter Weight Material Makes Excellent Airtight High Temperature Seals, Material is Solvent-Resistant and Water-Resistant, Will Not Produce Toxic Gases
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list