WELDER'S CAPE SLEEVE, XL
WELDER'S CAPE SLEEVE, XL
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Welder's Cape sleeve is size X-large. Protective sleeves protect arms from cuts, chemical splash, dirt, and light abrasion. Sleeves start at the wrist and move up the arm and are often worn to extend glove coverage.
Technical Specs
Item Welding Cape Sleeves
Material Leather
Stitching Material Kevlar
Sleeve Material Cowhide Leather
Garment Type Sleeve
Size XL
Closure Type Snap
Sleeve Style Cape Sleeve
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$142.66
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$76.02
/ each
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$74.86
/ each