WELDED UTILITY CART, BLUE, 24 X 61 X 36 IN, STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL DIA, 14 GA, TUBULAR STEEL HANDLE
WELDED UTILITY CART, BLUE, 24 X 61 X 36 IN, STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL DIA, 14 GA, TUBULAR STEEL HANDLE
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This welded utility cart measures 24 inch width x 61 inch height x 36 inch length, and is blue. It is made out of 14-gauge steel. In addition, it has one shelf, zero drawers, a 1,200-pound load capacity, a tubular steel handle.
Technical Specs
Item Welded Utility Cart
Load Capacity 1200 lbs.
Gauge 14
Colour Blue
Method of Construction Welded
Number of Drawers 0
Shelf Length 36 in
Caster Wheel Dia. 5"
Caster Brake Type (2) Fixed, (2) Swivelling
Caster/Wheel Configuration (2) Rigid: (2) Swivel
Lip Style Lip Down
Bottom Shelf Lip Height 1-1/2"
Distance Between Top and Middle Shelf 12 in
Overall Height 61"
Overall Width 24"
Capacity per Shelf 140 lb
Handle Height 42 in
Product Type Heavy-Duty Shelf Cart
Assembled/Unassembled Assembled
Material Steel
Finish Polyurethane
Handle Type Tubular Steel
Number of Shelves 1
Number of Compartments 1
Shelf Width 24 in
Caster Wheel Type Rubber
Caster Wheel/Tread Material Rubber
Caster Mounting Type Bolted-On
Top Shelf Lip Height 1-1/2"
Distance Between Shelves 16 in
Distance Between Middle and Bottom Shelf 16 in
Overall Length 36"
Includes Electrical Outlets No
Caster Core Material Rubber
Platform Surface Smooth
Shelf Adjustability Fixed
Country of Origin Canada
(subject to change)