WELDED UTILITY CART, BLUE, 18 X 36 X 33 IN, STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL DIA, 14 GA, TUBULAR STEEL HANDLE
WELDED UTILITY CART, BLUE, 18 X 36 X 33 IN, STEEL, 1,200 LB LOAD CAPACITY, 5 IN WHEEL DIA, 14 GA, TUBULAR STEEL HANDLE
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This welded utility cart measures 18 inch width x 36 inch height x 33 inch length, and is blue. It is made out of 14-gauge steel. In addition, it has four shelves, zero drawers, a 1,200-pound load capacity, a tubular steel handle.
Technical Specs
Item Welded Utility Cart
Load Capacity 1200 lbs.
Gauge 14
Colour Blue
Method of Construction Welded
Number of Drawers 0
Shelf Length 30 in
Caster Wheel Dia. 5"
Caster Brake Type (2) Fixed, (2) Swivelling
Caster/Wheel Configuration (2) Rigid: (2) Swivel
Lip Style Lip Up
Bottom Shelf Lip Height 1-1/2"
Distance Between Top and Middle Shelf 27 in
Overall Height 36"
Overall Width 18"
Caster Core Material Rubber
Platform Surface Smooth
Shelf Adjustability Fixed
Assembled/Unassembled Assembled
Material Steel
Finish Polyurethane
Handle Type Tubular Steel
Number of Shelves 4
Number of Compartments 1
Shelf Width 18 in
Caster Wheel Type Rubber
Caster Wheel/Tread Material Elastic Rubber
Caster Mounting Type Bolted-On
Top Shelf Lip Height 1-1/2"
Distance Between Shelves 27 in
Distance Between Middle and Bottom Shelf 27 in
Overall Length 33"
Includes Electrical Outlets No
Handle Height 36 in
Product Type Heavy-Duty Shelf Cart
Country of Origin Canada
(subject to change)